Menu Search
Search
PANDUIT #FLEX4U06

Fiber Optic Enclosure, Flange Mount, 6 Ports, 4U Rack

SKU # 61305614599
RoHS Compliant
Type: Fiber Optic Enclosure
Mounting: Flange
Capacity - Ports: 6
Size - Rack Units: 4U
Dimensions: HxWxD: 6.63 x 15.11 x 19.69 in.
Color: Black