Menu Search
Search
PANDUIT #FAP6WAQDLCZ

OpticomĀ® Panel, Connector; Aqua; Multimode OM3/OM4; Fiber Count: 12

SKU # 07498337657 Manufacturer Series: 10Gig
RoHS Compliant
Adapter Type: Connector Plate
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 12
Fiber Type: Multimode OM3/OM4
Connector Material: Zirconia Ceramic
Mounting: Patch Panel
Color: Aqua

Additional Info: 10 Gig OM3/OM4 50/125m