Menu Search
Search
MULTILINK #065-245-10

Adapter Panel, LC Duplex x LC Duplex, 6 Adapters, Steel

SKU # 78265898985
Adapter Type: Adapter Panel
Number of Adapters: 6
Side A: LC Duplex
Side B: LC Duplex
Fiber Count: 12
Fiber Type: Multimode
Connector Material: Steel
Color: Aqua