Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #CCH-UM12-57-70T

Plug and Play Adapter; Multimode OM1/OM3/OM4-50; Fiber Count: 12

SKU # 47008650350
RoHS Compliant
Adapter Type: Universal Connector Module
Side A: SC Duplex
Side B: MTP
Fiber Count: 12
Fiber Type: Multimode OM1/OM3/OM4-50
Color: Aqua

Additional Info: Application: Data Center LAN/SAN