Menu Search
Search
COMMSCOPE #760021790

OptiSPEED Plate, Connector; Multimode; Fiber Count: 12; Beige

SKU # 88410416328 Manufacturer Series: G2
Adapter Type: Connector Plate
Side A: SC Duplex
Side B: SC Duplex
Fiber Count: 12
Fiber Type: Multimode
Mounting: Patch Panel
Color: Beige

Additional Info: For Use With G2 1U, 2U & 4U Panels. Adapters w/Dust Cap