Menu Search
Search
COMMSCOPE #760087742

Adapter, Keyed Module; Multimode 50.0 um; Violet/Gray

SKU # 88410489195
RoHS Compliant
Adapter Type: Keyed Module
Side A: LC Duplex
Side B: MPO Male
Fiber Count: 24
Fiber Type: Multimode 50.0 um
Color: Violet/Gray

Additional Info: Dimension: 1.10 in. H x 5.10 in. W x 5.00 in. D