Menu Search
Search
PANDUIT #CPPA48HDVNSWBL

Modular Patch Panel, 48 Ports, Modular Jack Unshielded

SKU # 07498378659
RoHS Compliant
Type: Modular Angled Patch Panel
Ports: 48
Outlet Type: Modular Jack Unshielded
Size - Rack Units: 1U
Dimensions: 4.67 in. H x 19.00 in. W x 1.72 in. D
Color: Black

High density modular patch panels shall consist of a metal panel with molded front or rear snap-in faceplates. Patch panels shall accept all Mini-Com modules for UTP, STP, A/V or select fiber and shall mount to standard 19.00 in. racks. Patch panels shall be available in 32-port (1 RU), 48-port (1 RU) and 72-port (2 RU). Select styles shall be available in white. Flush mount panels shall be easy to identify with pre-numbered ports. Angled patch panels shall be designed at an optimum angle to help route the cable.