Menu Search
Search
COMMSCOPE #760155739

UTP Panel Kit 1U

SKU # 72146069214 Manufacturer Series: SYSTIMAX 360™
RoHS Compliant
Type: UTP Panel Kit
Outlet Type: Cat 6, 6A
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Cool Gray/Satin Chrome

CU Media Patch Panels - Unloaded: Type - UTP Panel Kit; Outlet Type - Cat 6, 6A; Size - Rack Units - 1U; Size - HxW - 1.75 x 19.00 in.; Color - Cool Gray/Satin Chrome; Manufacturer Series - SYSTIMAX 360