Menu Search
Search
HUBBELL #HP6A24A

PREMISE WIRING Patch Panel, IDC, 24 Ports, 8 Wire Cat 6A, T568A/B, 1U

SKU # 88377898373
Type: Angled Patch Panel
Termination Type: IDC
Ports: 24
Outlet Type: 8 Wire Cat 6A
Wiring Code: T568A/B
Size - Rack Units: 1U
Dimensions: HxW: 1.75 x 19 in.
Color: Black