Menu Search
Search
WINSTON INTERNATIONAL #90-1502-2M

Weltron® Patch Cord, Fiber Optic; Single Mode; LC-SC; OS1, 9/125µm; Yellow; 2m

SKU # 84034910676 Manufacturer Series: 90-1502
RoHS Compliant
Type: Fiber Optic Patch Cord
Transmission Mode: Singlemode
End Connector - A: LC
End Connector - B: SC
Length - Metric: 2m
Fiber Type: OS1
Speed: 9/125µm
Color: Yellow

Additional Info: Meets Telcordia GR-326. UL listed.