Menu Search
Search
PANDUIT #FXTRP5N5NANM050

Fiber Optic Cable Assembly, Multimode (OM3), 50/125µm

SKU # 07498393320
RoHS Compliant
Type: Indoor Fiber Optic Interconnect Cable Assembly
Transmission Mode: Multimode
Cable Construction: Polarity A Standard IL
End Connector - A: MPO Female
End Connector - B: MPO Female
Jacket Rating: CMP (OFNP)
Length - Metric: 50m
Length: 164.04 ft.
Fiber Type: OM3
Fiber Count: 12
Speed: 50/125µm
Color: Aqua

MPO interconnect round cable assemblies are pre terminated 12 fiber cable assemblies that are used in high density network applications. These interconnect round cable assemblies are used with pre terminated cassettes in main and horizontal cabling distri