Menu Search
Search
PANDUIT #FXPD3-3M1

Cable, Fiber; Multimode; 3.3 ft.(1m)

SKU # 07498399995
Type: Fiber Patch Cord
Transmission Mode: Multimode
End Connector - A: SC
End Connector - B: SC
Jacket Rating: CMP
Length - Metric: 1m
Length: 3.3 ft.

Additional Info: Color: Aqua