Menu Search
Search
LYNN ELECTRONICS #LCSCDUPSM-5M

Fiber Patch Cord, OS2, Singlemode, Duplex, OFNR Jacket, LC

SKU # 04340498838
Type: Fiber Patch Cord
Transmission Mode: Singlemode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM
Length - Metric: 5m
Length: 16.4 ft.
Color: Blue