Menu Search
Search
LEVITON #5LELC-M10

Fiber Patch Cord, Multimode, (OM3), LC x LC, 10 m L

SKU # 07847763691

Compare

Maximum number of products selected.
Type: Fiber Patch Cord
Transmission Mode: Multimode
End Connector - A: LC
End Connector - B: LC
Length - Metric: 10m
Length: 32.80 ft.
Fiber Type: OM3