Menu Search
Search
FIBERTRON ASSEMBLIES #840823

Cable, Fiber; Multimode 50um 10Gig; Duplex; 23 ft.(7m)

SKU # 47009500148
View more versions of this product
Length: 23 ft.
Length - Metric: 7m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: SC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Rating: CM

Additional Info: Aqua jacket, 2.0mm zipcord, Jumper, 2 fiber