Menu Search
Search
CSC #FD352ALCST003M-D

Fiber Optic Patch Cord, Multimode, 50 um, Duplex, LC x ST

SKU # 47014899936
Type: Fiber Optic Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: ST
Length: 9.84 ft. (3m)
Speed: 50 um