Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #575702K51200015M

Cable, Fiber; Multimode 62.5um; Duplex; 49.2 ft.(15m)

SKU # 47008698194
RoHS Compliant
View more versions of this product
Length: 49.2 ft.
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Length - Metric: 15m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: SC
End Connector - B: SC
Jacket Rating: CM

Additional Info: Orange Jacket, 2.0mm zipcord, Jumper, 2 Fiber