Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #E050502T5120003M

Plug and Play Cable, Fiber; Multimode 50um; Duplex; 9.8 ft.(3m)

SKU # 47008650360
RoHS Compliant
View more versions of this product
Length: 9.8 ft.
Length - Metric: 3m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Ceramic Ferrule
End Type B: Ceramic Ferrule
Jacket Material: FRNC
Fiber Type: OM3

Additional Info: Fiber: OM3 - 2.0mm Zipcord Tight-Buffered Cable, Jumper, Low-Loss, 2 Fiber