Menu Search
Search
PANDUIT #FZUYP5E5EAAF053

QuickNet™ Harness Cable Assembly; OM4, 50/125um; MPO-MPO Female; 53 ft.

SKU # 07498353951
View more versions of this product
Length - Imperial: 53 ft.
Type: Trunk Cable Assembly
Fiber Type: OM4, 50/125um
Cable Type: Indoor Small Diameter
Fiber Count: 24
Transmission Mode: Multimode
End Connector - A: MPO Female, 1m breakout
End Connector - B: MPO Female, 1m breakout
End A - Quantity: 1
End B - Quantity: 1
Jacket Rating: Optical Fiber Non-conductive Plenum (OFNP)
Speed: Standard IL/Polarity A, Pulling eye on End 1