Menu Search
Search
PANDUIT #FX8HP5NLSQNF025

Harness Cable Assembly; OM3; Indoor Flat Ribbon; 25 ft.

SKU # 07498387801
RoHS Compliant
Type: Fiber Optic Cable Assembly
Fiber Type: OM3
Cable Type: Indoor Flat Ribbon
Fiber Count: 8
Transmission Mode: Multimode, 50/125┬Ám
End Connector - A: MPO Female
End Connector - B: LC Duplex
Jacket Rating: OFNP
Color: Aqua
Length - Imperial: 25 ft.
Length - Metric: 7.62m