Menu Search
Search
PANDUIT #FHSZO-12-10R

Cable, Fiber Assembly; 8 Fiber; Multimode 62.5/125um; 33 ft.(10m)

SKU # 07498303994
RoHS Compliant
Type: Fiber Patch Cord
Fiber Type: Multimode 62.5/125um
Cable Type: 8 Fiber
End Connector - A: FJ
End Connector - B: Pigtail
End A - Quantity: 4
Jacket Rating: OFNR
Length - Imperial: 33 ft.
Length - Metric: 10m