Menu Search
Search
COMMSCOPE #FGXMPMPAH-MBF070

Fiber Trunk Cable Assembly, Multimode (OM4), 48 Fiber

SKU # 72146067094
RoHS Compliant
Type: Pre-Terminated Fiber Trunk Cable Assembly
Fiber Type: Multimode (OM4)
Cable Type: 48 Fiber
End Connector - A: MPO-12/UPC Female (No Pins)
End Connector - B: MPO-12/UPC Female (No Pins)
Jacket Rating: OFNP
Color: Aqua
Length - Imperial: 70 ft.
Length - Metric: 21.34m

The InstaPATCH 360 trunk cables feature a round cable construction which eliminates bend sensitivity allowing for easy routing and are offered in 12, 24, 36, 48, 72, 96 and 144 fibers. The cables are constructed with multiple subunits, each with 12 fibers and terminated on both ends with MPO connectors. All trunk cables can be ordered with or without a pulling grip and with or without a cable mounting gland.