Menu Search
Search
COMMSCOPE #FGZMPMPAH-MBF135

Fiber Trunk Cable Assembly, Multimode (OM3), 48 Fiber

SKU # 88410478142
RoHS Compliant
Type: Pre-Terminated Fiber Trunk Cable Assembly
Fiber Type: Multimode (OM3)
Cable Type: 48 Fiber
End Connector - A: MPO-12/UPC Female (No Pins)
End Connector - B: MPO-12/UPC Female (No Pins)
Jacket Rating: CMP
Color: Aqua
Length - Imperial: 135 ft.
Length - Metric: 41.15m

The InstaPATCH 360 trunk cables feature a round cable construction which eliminates bend sensitivity allowing for easy routing and are offered in 12, 24, 36, 48, 72, 96 and 144 fibers. The cables are constructed with multiple subunits, each with 12 fibers and terminated on both ends with MPO connectors. All trunk cables can be ordered with or without a pulling grip and with or without a cable mounting gland.