Menu Search
Search
QUEST TECHNOLOGIES #220DK500

Patch Cord, Modular; Cat 5e; 4 Pair UTP; 24 AWG; 0.5 ft. (0.15m)

SKU # 81848998975
View more versions of this product
Length: 0.5 ft.
Length - Metric: 0.15m
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
End Connector: Modular, 8-Wire T568A/B : Modular, 8-Wire T568A/B
End Type: Plug, Bootless : Plug, Bootless

Additional Info: Inclues Label