Menu Search
Search
PANDUIT #UTP6ASD8MGY

PanNetâ„¢ Patch Cord, Copper; Cat 6A; U/UTP; Modular Plugs; Gray; 8m

SKU # 07498392047
RoHS Compliant
Length - metric: 8m
Color: Gray
Assembly Type: Copper Media Patch Cord
Category: 6A
Cable Type: U/UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: Not Applicable
Shielded: UTP
Shield Material: Not Applicable
End Connector: Modular Plugs
End Type: T568B