Menu Search
Search
PANDUIT #UTP6ASD6.5MVL

PanNetâ„¢ Patch Cord, Copper; Cat 6A; U/UTP; Modular Plugs; Violet; 6.5m

SKU # 07498322981
RoHS Compliant
View more versions of this product
Length - metric: 6.5m
Color: Violet
Assembly Type: Copper Media Patch Cord
Category: 6A
Cable Type: U/UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: Not Applicable
Shielded: UTP
Shield Material: Not Applicable
End Connector: Modular Plugs
End Type: T568B