Menu Search
Search
PANDUIT #UTP28X2.5MRD

Patch Cord; Cat 6A; UTP Cable; 28 AWG; Red; 2.5m

SKU # 07498301610 Manufacturer Series: TX6A-28™
RoHS Compliant
View more versions of this product
Color: Red
Length - metric: 2.5m
Jacket Rating: CM
Jacket Material: LSZH
Assembly Type: Patch Cord
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Solid Copper
Shielded: UTP
End Connector: 8-wire T568B : 8-wire T568B
End Type: Modular Plug : Modular Plug