Menu Search
Search
PANDUIT #UTP6A17YL

Patch Cord; Cat 6A; UTP Cable; 24 AWG; Yellow; 17 ft.

SKU # 07498319338 Manufacturer Series: TX6A™ 10Gig™
RoHS Compliant
View more versions of this product
Color: Yellow
Length: 17 ft.
Assembly Type: Patch Cord, 10G Base-T
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Jacket Material: Flame Rating
Shielded: UTP
End Connector: Modular Plug : Modular Plug
End Type: T568A/B : T568A/B