Menu Search
Search
PANDUIT #UTPSP85RDY

PanNetâ„¢ Patch Cord; Cat 6, Class E; U/UTP; 24 AWG; Red; 85 ft.

SKU # 07498367380 Manufacturer Series: TX6â„¢ PLUS
Assembly Type: Patch Cord
Category: 6
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Shielded: UTP
Color: Red
End Connector: Modular Plug : Modular Plug
End Type: T568A/B : T568A/B
Length: 85 ft.