Menu Search
Search
PANDUIT #UTPSP27ORY

PanNetâ„¢ Patch Cord; Cat 6, Class E; U/UTP; 24 AWG; Orange; 27 ft.

SKU # 07498367249 Manufacturer Series: TX6â„¢ PLUS
Assembly Type: Patch Cord
Category: 6
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Shielded: UTP
Color: Orange
End Connector: Modular Plug : Modular Plug
End Type: T568A/B : T568A/B
Length: 27 ft.