Menu Search
Search
PANDUIT #F9TYP5EL2SAF240

110 Patch Cord Category 5 - 3 ft 2 Pair UTP

SKU # 07498372424
Assembly Type: 110 Patch Cord
Category: 5
Cable Type: 2 Pair UTP
Conductor Size - AWG: 24
Shielded: UTP
Color: Gray
Length: 3 ft.