Menu Search
Search
MAJOR CUSTOM CABLE #MSE4CP-GY-8.5FT

Patch Cord, Cat 5e, 8.5 ft L, Gray

SKU # 40301698984
Assembly Type: Patch Cord
Category: 5E
Shielded: STP
Color: Gray
Length - Metric: 2.59m
Length: 8.5 ft.