Menu Search
Search
LUMBERG AUTOMATION #0985-YM57530-500/2M

Double End Cordset, Cat 5e, STP Cable, 24 AWG

SKU # 78873897486
Assembly Type: EtherNet/IP Double End Cordset
Category: 5E
Cable Type: STP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Material: Thermoplastic Elastomer (TPE)
Shielded: STP
Shield Material: Tinned Copper Braid and Aluminum/Polyester Foil
Color: Teal
End Connector: RJ45
End Type: Plug, Elastomer Polyolefin Boot
Length - Metric: 2m
Length: 6.56 ft.