Menu Search
Search
LEGRAND - ORTRONICS #576-135-007

Patch Cord, Cat 6, 4 Twisted Pair Cable, 24 AWG

SKU # 88481578030
Assembly Type: Patch Cord
Category: 6
Cable Type: 4 Twisted Pair
Conductor Size - AWG: 24
Conductor Stranding: Solid
Color: Black
End Connector: RJ45, RJ45
End Type: Plug, Booted : Plug, Booted
Length - Metric: 2.1m
Length: 7 ft.

Quiktron's Cat6 patch cables deliver uncompromising performance and exceptional value. Each cable meets or exceeds Cat6 TIA/EIA-568-B-2.1 standards and are designed to handle bandwidth intensive applications. The pairs in these cables feature a high tolerance twist design that helps maintain the twist spacing up to the termination point. This drastically reduces both impedance and structural return loss (SRL) as compared to standard Cat5e wire and keeps Near-End Crosstalk (NEXT) levels to a minimum.