Menu Search
Search
LEGRAND - ORTRONICS #566-125-006

Cord, Non-Booted Patch; Cat 6; 4 Pr; 24 AWG, Solid Cu; 7x32; White; 6 ft.

SKU # 88481578321 Manufacturer Series: Value Series™
Assembly Type: Non-Booted Patch Cord
Category: 6
Cable Type: 4 Twisted Pairs
Conductor Size - AWG: 24 AWG, Solid Copper
Conductor Stranding: 7 x 32
Color: White
Length: 6 ft.

Designed for distributing data, voice and video.