Menu Search
Search
HUBBELL #HC6GN07

NEXTSPEED® Patch Cord, Modular; Cat 6; 24 AWG; Green; 7 ft. (2.1m)

SKU # 66262023220 Manufacturer Series: Slimline
RoHS Compliant

Compare

Maximum number of products selected.
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: UTP
Conductor Size - AWG: 24
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: Green
End Connector: Modular, 8-Wire : Modular, 8-Wire
End Type: Plug, Clear Boot, Snagless : Plug, Clear Boot, Snagless
Length - Metric: 2.1m
Length: 7 ft.

Additional Info: Cable Diameter: 0.224 in (5.6mm), Contact Material: Copper Alloy, Typical Applications: 10GBASE-T TSB-155 (10-Gigabit Ethernet 35-55 meters), 1000BASE-T (Gigabit Ethernet), 10/100BASE-T (Ethernet), 155 Mb/s ATM