Menu Search
Search
HUBBELL #HC6AOR03

PREMISE WIRING Copper Patch Cord, Cat 6A, 4 Pair UTP Cable, 24 AWG, CM

SKU # 66262023011

Compare

Maximum number of products selected.
Assembly Type: Slim Copper Patch Cord
Category: 6A
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: 7 x 32 Str
Jacket Rating: CM
Jacket Material: Dual Layer FR PVC
Shielded: UTP
Color: Orange
End Connector: RJ45, T568B
End Type: Plug, Strain Relief Boot
Length - Metric: 0.91m
Length: 3 ft.