Menu Search
Search
CSC #PC-C6A-015-WHT-CB

Copper Patch Cord, Cat 6A Clear Boot, White, 15 ft. L

SKU # 47009299963
Assembly Type: Copper Patch Cord
Category: 6A
Color: White
End Type: Clear Boot
Length - Metric: 4.57m
Length: 15 ft.