Menu Search
Search
COMMSCOPE #CPC3312-03F010

GigaSPEED XL® Patch Cord, Modular; Cat 6; 4 Pair UTP; 24 AWG; Dark Gray; 10 ft.

SKU # 88410400978 Manufacturer Series: GS8E
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Gray
End Connector: Modular, 8-Wire T568B : Modular, 8-Wire T568B
End Type: Plug, Bootless : Plug, Bootless
Length: 10 ft.