Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Data Communications and Networking
Patch Cords
Coaxial Cable Assemblies
#PSF1PXA2MRD
PANDUIT
#PSF1PXA2MRD
Direct Attach Cable Assembly, 6.56 ft L, Red Jacket
SKU
#
07498323492
Manufacturer Series:
10Gig
Watch Video
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Twinaxial Cable Assembly
Cable Quantity:
1
Jacket Material:
PVC
Jacket Color:
Red
End Connector - A:
SFP Plus 10Gbps Hot Pluggable Modular
End Connector - B:
SFP Plus 10Gbps Hot Pluggable Modular
Length:
6.56 ft.
Length - m:
2.0 m
Downloads
Data Sheet 1
Video