Menu Search
Search
LIBERTY WIRE & CABLE #E-DB9F-F-6

Data and Control Cable Assembly, D-SUB DE09 Jack Female

SKU # 47008197598
Type: Data and Control Cable Assembly
Cable Quantity: 9
Jacket Rating: CM
Jacket Color: Beige
End Connector - A: D-SUB DE09 Jack Female
End Connector - B: DE09 Jack Female
Length: 6 ft.
Length - m: 1.83 m