Menu Search
Search
LIBERTY WIRE & CABLE #P-INSTALLKIT-CMP-35

Coaxial Cable Assembly, DE-15 Male (VGA), RGBHV

SKU # 47008197578

Compare

Maximum number of products selected.
Type: Coaxial Cable Assembly
Cable Type: RGBHV
Jacket Rating: CL2P/CMP
End Connector - A: DE-15 Male (VGA)
Length: 35 ft.
Length - m: 10.67 m