Menu Search
Search
FLUKE #5187-K-36

Pomona® Coaxial Cable Assembly, Straight BNC-Male, RG174/U, PVC

SKU # 09596916516 Manufacturer Series: 5187
RoHS Compliant
Type: Coaxial Cable Assembly
Cable Type: RG-174 / U
Jacket Material: PVC
Jacket Color: Black
End Connector - A: Straight BNC-Male
End Connector - B: Minigrabber Test Clip
Length: 3 ft.
Length - m: 0.91 m