Menu Search
Search
FLUKE #2249-K-36

Coaxial Cable Assembly; RG174/U; 50 Ohm; PVC; BNC (M) Ends; 3 ft.

SKU # 09596918528 Manufacturer Series: 2249

Compare

Maximum number of products selected.
View more versions of this product
Length: 3 ft.
Type: Coaxial Cable Assembly
Cable Type: RG-174 / U
Jacket Rating: 50 Ohm
Jacket Material: PVC
Jacket Color: Black
End Connector - A: BNC - Male
End Connector - B: BNC - Male

Smaller diameter 50 Ohm cable for greater flexibility in tight applications. Ideal for use in low power situations where small size and flexibility is important.