Menu Search
Search
PELCO #PMCL-CM

LCD Monitor Ceiling Mount, 3.72 in. L x 3.53 in. W

SKU # 70088019643 Manufacturer Series: PMCL
Type: LCD Monitor Ceiling Mount
Material: Black Polyester Powder Coated Aluminum
Dimensions: LxW: 3.72 x 3.53 in.

The PMCL-CM is a ceiling mount that does not include a pole. This mount allows a customer to purchase any length of 1.5 in. NPT threaded pipe for use in applications with higher ceilings.