Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #WMO-85

Workstation Multimedia Outlet Not Included

SKU # 47008600582
RoHS Compliant
Type: Workstation Multimedia Outlet
Trim Kit - Included: Not Included
Mounting: Surface
Height: 5.7 in.
Width: 5.7 in.
Depth: 1.6 in.

Additional Info: Color: White