Menu Search
Search
VERACITY #VCS-4P1-MOB

POE Switch, 10Base-T or 100Base-TX, 5 Ports, 14° to 122°F

SKU # 47005899983
RoHS Compliant

Compare

Maximum number of products selected.
Type: PoE Switch
Number of Ports: 5
Port Speed: 10Base-T or 100Base-TX
Port Configuration: (4) Network Ports, (1) Data Port
Managed/​Unmanaged: Unmanaged
Dimensions: HxWxD: 40 x 110 x 100mm
Power Input: 2.5 to 13 A at 8 to 40 V, 3 w
Operating Temperature: 14° to 122°F