Menu Search
Search
COMNET COMMUNICATION NETWORKS #CNGE3FE7MS2

Ethernet Switch 10-Port 10/100/1000 Mbit/s RJ45

SKU # 47081998991
RoHS Compliant
Type: Ethernet Switch
Number of Ports: 10-Port
Port Speed: 10/100/1000 Mbit/s
Port Configuration: RJ45
Managed/​Unmanaged: Managed
Dimensions: HxWxD: 152.0x72.0x105.0mm (5.98x2.84x4.13")
Power Input: 10.20W
Operating Temperature: -40 to 75 Degree C (-40 to 167 Degree F)

Network Switches: Type - Ethernet Switch; Number of Ports - 10-Port; Port Speed - 10/100/1000 Mbit/s; Port Configuration - RJ45; Managed/Unmanaged - Managed; Dimensions - HxWxD: 152.0x72.0x105.0mm (5.98x2.84x4.13"); Power Input - 10.20W; Operating Temperature - -40 to 75 deg C (-40 to 167 deg F)