Menu Search
Search
ENGENIUS #ERP1

Extender, Wi-Fi Range; Speed: 1.3 Gbps; Distance: 1000 sq. ft.

SKU # 65521698963
Type: Wi-Fi Range Extender
Speed: 1.3 Gbps
Distance: 1000 sq. ft.
Dimensions: 3.42 × 3.43 × 5.12 in.

Internal 360-degree antennas provide up to 1000 sq. ft. of extended Wi-Fi coverage area. Experience dual-band AC1300 Wave 2 speeds up to 1.3 Gbps (400 Mbps on 2.4 GHz and 867 Mbps on 5 GHz) for smooth wireless connectivity.