The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
ALTRONIX #EBRIDGE1PCTX

IP and PoE/PoE+ Over Coax Transceiver, Coaxial Cable

SKU # 47001098682
RoHS Compliant
Type: IP and PoE/PoE+ Over Coax Transceiver
System: Coaxial Cable
Speed: 25 Mb/s
Distance: 1640 ft max (500m)
Perfomance: 328 ft at Max. Speed
Interface Connection: (1) BNC, (1) RJ-45 TX Port (10/100BaseTX)
Voltage: 24V DC
Status Indication: LED (Power, Link, Ethernet)
Mounting: Surface
Dimensions: 1.00 in. H x 2.50 in. W x 4.38 in. D (25.4 x 63.5 x 111.1 mm)

eBridge1PCTX is a CAT5 to coax cable ethernet adapter that delivers data and power over the coax cable in a PoE compliant format. The transceiver enables fast 10/100Base-T ethernet digital communication to be transmitted over Coax cable. eBridge receiver sends power over the coax to the eBridge1PCTX transmitter under PoE protocol. The eBridge1PCTX, in turn, delivers that PoE compliant power to a PoE enabled camera or IP device. These plug and play units facilitate system upgrades from analog to IP cameras/ devices utilizing existing legacy Coax and eliminating the costs and labor associated with installing new network cabling. In addition, data transmission and power over the Coax is possible up to 500m in comparison to 100m ethernet maximum distance (see Maximum Length of Coax Type vs. Camera Power/ PoE Class, pg. 3). A maximum range from headend to the PoE camera/device is 700m, taking into consideration that up to 100m of structured cable may be deployed at each end.